TIMKEN 22222EJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:22222 EJW33
Rubix:104A2220
EAN:0087796025240



Documents
Product details : TIMKEN 22222EJW33 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3500 rpm |
| Limit speed | 4410 rpm |
| Basic static load, radial - C0r | 653000 N |
| Basic dynamic load, radial - Cr | 555000 N |
Show UNSPSC/ECL@SS
£ 177.96 excl. VAT
/ Each
£ 213.55 incl. VAT
- Delivery usually within ( 7 ) days
