SNR 22211EAW33ZZ SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22211 EAW33ZZ
rubix:224A2264
ean:3413521851759
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : SNR 22211EAW33ZZ SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
Bearing ClearanceCN
Series22200
CageSteel
Reference speed6100 rpm
Limit speed8200 rpm
Basic static load, radial - C0r148000 N
Basic dynamic load, radial - Cr155000 N
Show UNSPSC/ECL@SS
£ 57.63 excl. VAT
/ Each
£ 69.16 incl. VAT
  • Usually arrives within 14 working days