Spherical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1820 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Series | 223..-E1A-XL-M |
Cage | Brass |
Reference speed | 4800 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 229000 N |
Sealing | Open |
Usually arrives within 14 working days