TIMKEN 23156EMBW507C08C2 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:23156EMBW507C08C2
rubix:397A1947
manufacturer :190029671
ean:0087796033207
brand logo
brand logo
Technical specifications
Inner diameter280 mm
Outer diameter460 mm
Width146 mm
See all Specifications

Product details : TIMKEN 23156EMBW507C08C2 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W507) Bearing inspected to certain quality control requirements. Standard lubrication holes in and groove in outer ring . Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter280 mm
Outer diameter460 mm
Width146 mm
Bearing ClearanceC2
CageBrass
SealingOpen
Show UNSPSC/ECL@SS
£ 3,085.80 excl. VAT
/ Each
£ 3,702.96 incl. VAT
  • Usually arrives within 14 working days