Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 109 mm |
Logistic Weight | 24437 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 109 mm |
Bearing Clearance | CN |
Series | 241C |
Limit speed | 510 rpm |
Basic static load, radial - C0r | 1860 N |
Basic dynamic load, radial - Cr | 1273 N |
Usually arrives within 14 working days