Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
TIMKEN 23926EMW20 SPHERICAL ROLLER BEARING
TIMKEN 23926EMW20 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
References
timken:
23926EMW20
rubix:
397A2235
manufacturer :
190029280
ean:
0087796315488
Technical specifications
Inner diameter
130
mm
Outer diameter
180
mm
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 23926EMW20 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage. (W20) Outer ring has lubrication holes
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
180
mm
Width
37
mm
Bearing Clearance
CN
Cage
Brass
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
629.40
excl. VAT
/
Each
£
755.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 22222EMW33 SPHERICAL ROLLER BEARING
NSK 22228CDKE4C3 SPHERICAL ROLLER BEARING
SKF SPHERICAL ROLLER BEARING 24148CC/C3W33
SNR 10X22217EAKW33EEC3 SPHERICAL ROLLER BEARING
TIMKEN 22238KEJW33C2 SPHERICAL ROLLER BEARING
NSK SPHERICAL ROLLER BRG 23228CKE4
TIMKEN 24160EMBW507C08 SPHERICAL ROLLER BEARING
SNR 24140EMK30W33C3 SPHERICAL ROLLER BEARING
SKF SPHER ROLLER BEARING 23040 CC/C3W33
NSK SPHERICAL ROLLER BRG 22244EMW33
TIMKEN 23172EJW507C08C2 SPHERICAL ROLLER BEARING
NSK SPHERICAL ROLLER BRG 22336CAME4
NSK 22256CAME4 SPHERICAL ROLLER BEARING
SNR 22218EMKW33C4 SPHERICAL ROLLER BEARING
TIMKEN 22356KEMBW33W45AC3 SPHERICAL ROLLER BEARING