Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x310x310 mm |
---|---|
Logistic Weight | 22178 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | c3 |
Series | 230c |
Cage | steel |
Reference speed | 1800 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1530 N |
Basic dynamic load, radial - Cr | 1058 N |
Sealing | open |
Usually arrives within 14 working days