NSK Spherical Roller Bearing: 22228 Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistic Weight | 14500 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | c3 |
Series | 22228.. |
Cage | steel |
Reference speed | 2400 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 645000 N |
Sealing | open |
Usually arrives within 14 working days