TIMKEN 24156EJW33W45AC6 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:24156EJW33W45AC6
rubix:397A2558
manufacturer :190039533
ean:0087796356801
brand logo
brand logo
Technical specifications
Inner diameter280 mm
Outer diameter460 mm
Width180 mm
See all Specifications

Product details : TIMKEN 24156EJW33W45AC6 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter280 mm
Outer diameter460 mm
Width180 mm
Bearing ClearanceC6
CageSteel
SealingOpen
Show UNSPSC/ECL@SS
£ 3,903.02 excl. VAT
/ Each
£ 4,683.62 incl. VAT
  • Usually arrives within 14 working days