NSK Spherical Roller Bearing: 21308 Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 710 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 21308.. |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 118000 N |
Sealing | Open |
Usually arrives within 14 working days