Spherical roller bearing SNR
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 38 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 235000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days