WALTER VNMG160404-MS3 WSM10S TURNING INSERTS (NEGATIVE) 6890829
Profiling inserts
See technical informationReferences
Walter:VNMG160404-MS3 WSM10S
Rubix:291A4907
Manufacturer :6890829

Product details : WALTER VNMG160404-MS3 WSM10S TURNING INSERTS (NEGATIVE) 6890829
Indexable turning insert Walter VNMG160404-MS3 WSM10S: 35° negative diamond with PVD TiAlN + Al2O3 (Al) coating. Thickness 4.76 mm.
Technical specifications
Attributes
| Nuance/shade | wsm10s |
|---|---|
| Insert Type | 35° negative diamond turning insert (vnmg) with code ms3 |
| Thickness | 4.76 mm |
| Insert Size | 16.61 mm |
| Coating | pvd tialn + al2o3 (al) |
Show UNSPSC/ECL@SS
£ 22.81 excl. VAT
/ Each
£ 27.37 incl. VAT
- Usually arrives within 14 working days