Deep groove ball bearing NTN 6019C4, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm

NTN - Deep Groove Ball Bearing - 6019C4

See technical informationSee documents

References

NTN:6019C4
Rubix:204A9198
EAN:4547359336382
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter145 mm
Width24 mm
See all Specifications

Documents

Product details : NTN 6019C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x145x24 mm
Logistic Weight1080 g
Inner diameter95 mm
Outer diameter145 mm
Width24 mm
Sealingopen
Bearing Clearancec4
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr67000 N
Weight1.08 kg
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories