Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3150 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 4100 rpm |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 113000 N |
Usually arrives within 14 working days