Deep groove ball bearing SKF 6236 MA/C4L, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm


Deep groove ball bearing SKF

References
skf:6236 MA/C4L
rubix:378A0492
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
See all Specifications

Product details : SKF 6236 MA/C4L RADIAL BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
Sealingopen
Bearing Clearancec4
Series62..
Show UNSPSC/ECL@SS
£ 1,508.10 excl. VAT
/ Each
£ 1,809.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories