Deep groove ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x115x115 mm |
---|---|
Logistic Weight | 665 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60..-Z |
Material | Steel |
Reference speed | 6300 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days