Deep Groove Ball Bearing 6002 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6002 |
Material | Bearing steel |
Usually arrives within 14 working days