Deep groove ball bearing SKF BB1-5067 B, Outer diameter: 95 mm | Width: 35 mm | Inner diameter: 30 mm


Deep groove ball bearing SKF

References
skf:BB1-5067 B
rubix:104A9361
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter95 mm
Width35 mm
See all Specifications

Product details : SKF RADIALBALLBEARING BB1-5067 B


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter95 mm
Width35 mm
SealingTwo metal shields
Bearing ClearanceCN
SeriesBB1
Show UNSPSC/ECL@SS
£ 862.11 excl. VAT
/ Each
£ 1,034.53 incl. VAT
  • In stock: Next day delivery

Check our products from related categories