Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1150 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 310 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 64400 N |
Usually arrives within 14 working days