Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6316-M-J20AA-C3 0390155480030 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6316-M-J20AA-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
63..
References
fag:
6316-M-J20AA-C3
rubix:
244A3907
manufacturer :
0390155480030
ean:
4026677984517
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6316-M-J20AA-C3 0390155480030 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 63..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
4441
g
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
Sealing
Open
Bearing Clearance
C3
Series
63..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
517.58
excl. VAT
/
Each
£
621.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6002Z, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 61802-HLC, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6020.EEC3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 6312C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6001-2RSLTN9/C3LHT23, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6308.HVZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6012ZZ, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6201-C-2HRS-C3>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6004NRZZ, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6305-2RS1/C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6202-2RSH/W64F, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6218, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SNR 6317.EE, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6200-C-C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6218Z, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm