NTN - Spherical Roller Bearing - 24044.EMW33
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 24000 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days