Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Logistic Weight | 5300 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | 231..-e1-xl-tvpb |
Cage | polyamide |
Reference speed | 2550 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 680000 N |
Basic dynamic load, radial - Cr | 530000 N |
Sealing | open |
In stock: Next day delivery