Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN006LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN006LL/LP09, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN
References
ntn:
SSN006LL/LP09
rubix:
241A3899
Technical specifications
Inner diameter
30
mm
Outer diameter
55
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN006LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
55
mm
Width
13
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Limit speed
3300
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.77
excl. VAT
/
Each
£
77.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 61826-2RS-HLU, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG 6318-C4, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6310-Z, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF E2.6003-2RSH/C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6005.N, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6319C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing PTN S61800-2Z, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6010.EE, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6210-2RS, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6313.EE, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6801, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6010L11DDU, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF W 61901-2RS1, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6222-Z/C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing NSK 6300ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm