Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN R8JRXLLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN R8JRXLLBC3/5K, Outer diameter: 28.575 mm | Width: 7.938 mm | Inner diameter: 12.7 mm
Deep groove ball bearing NTN
References
ntn:
R8JRXLLBC3/5K
rubix:
205A7287
ean:
4547359926194
Technical specifications
Inner diameter
12.7
mm
Outer diameter
28.575
mm
Width
7.938
mm
See all Specifications
Product details
Technical specifications
Product details : NTN R8JRXLLBC3/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12.7
mm
Outer diameter
28.575
mm
Width
7.938
mm
Sealing
two rubber seals
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.15
excl. VAT
/
Each
£
16.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6212-J20AB-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6305-2RS2/C3S0GJN, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6000C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6009ZZC3/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6406ZZ/2AS, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6014LLUNR/2AS, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6009.C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6002-2ZTN9/C3LHT23, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG S6003-HLC, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6303-RSH, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6307-C, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6003-2Z-C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6212-2RS1/W64F, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6304-2Z, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6216C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm