Deep groove ball bearing NTN 6009ZZC3/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6009ZZC3/5K
See technical informationSee documentsReferences
NTN:6009ZZC3/5K
Rubix:204A9020
EAN:4547359010350



Documents
Product details : NTN 6009ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 23200 N |
| Weight | 0.854 kg |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Delivery usually within ( 3 ) days
