Deep groove ball bearing NTN 6406ZZ/5K, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6403ZZ/2AS
See technical informationReferences
NTN:6406ZZ/5K
Rubix:205A0668
Manufacturer :6406ZZ/5K
EAN:4547359584059



Product details : NTN 6406ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 735 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 23900 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 0.073 kg |
Show UNSPSC/ECL@SS
£ 28.74 excl. VAT
/ Each
£ 34.49 incl. VAT
- Delivery usually within ( 3 ) days
