Deep groove ball bearing Timken 6313-ZZ, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm

6313

See technical information

References

Timken:6313-ZZ
Rubix:106A1248
Manufacturer :100416865
EAN:0087796294226
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : TIMKEN 6313-ZZ BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)150,876x150,876x33,274 mm
Package weight2193,6 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6313
Materialsteel
Basic static load, radial - C0r59700 N
Basic dynamic load, radial - Cr92600 N
£ 56.85 excl. VAT
/ Each
£ 68.22 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories