Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6308EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 6308EEC4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR
References
snr:
6308EEC4
rubix:
205A0318
ean:
3413520148003
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6308EEC4 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
23
mm
Sealing
two rubber seals
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.74
excl. VAT
/
Each
£
26.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6220L1C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6004-C>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6222C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing Timken 6001-RS/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6219-2RS1, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6407, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6217/C4, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 61909, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6206-2RSR-N, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6309FT150ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6201-2Z/C3LHT23, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF W 6207-2RS1, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6206KEEC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6307LLBC3/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6203FT150ZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm