Angular contact ball bearing SNR 3305AC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing SNR
See technical informationReferences
SNR:3305AC3
Rubix:204A6807
EAN:3413521406881



Product details : SNR 3305AC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ Each
£ 35.60 incl. VAT
- Delivery usually within ( 3 ) days
