Angular contact ball bearing FAG 7004-B-XL-2RS-TVP, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7004-B-XL-2RS-TVP
Rubix:158A9201
Manufacturer :0206764410000
EAN:4026677955586

Product details : FAG 7004-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 70..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 14500 N |
Show UNSPSC/ECL@SS
£ 67.81 excl. VAT
/ Each
£ 81.37 incl. VAT
- Delivery usually within ( 7 ) days
