Angular contact ball bearing FAG 7213-B-XL-TVP-UA, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7213-B-XL-TVP-UA
Rubix:229A0813
Manufacturer :0167253870000
EAN:4012801166195

Product details : FAG 7213-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1085 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5700 rpm |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 69.13 excl. VAT
/ Each
£ 82.96 incl. VAT
- Delivery usually within ( 7 ) days
