Angular contact ball bearing NTN 5304SCLLD/2AS, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
NTN - Self-Aligning Ball Bearing - 5304SCLLD/2AS
See technical informationReferences
NTN:5304SCLLD/2AS
Rubix:204A8707
EAN:4547359309263



Product details : NTN 5304SCLLD/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, sealed, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x22,2 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
- Delivery usually within ( 3 ) days
