Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6009HT200 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6009HT200, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
6009HT200
rubix:
394A6285
ean:
3413522151384
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6009HT200 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.20
excl. VAT
/
Each
£
66.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6309LLUCM/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6017-2RSR, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 16016-C3, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 61934-C3, Outer diameter: 230 mm | Width: 28 mm | Inner diameter: 170 mm
Deep groove ball bearing NSK 6301ZZC3, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6302VV, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6902DD, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6934, Outer diameter: 230 mm | Width: 28 mm | Inner diameter: 170 mm
Deep groove ball bearing PTN S6000-2RS, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6414, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing RHP R4-2Z
Deep groove ball bearing SKF 62207-2RS1/W64, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6319-2RSR-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6014.EEC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6202-ZTN9, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm