Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x130x130 mm |
---|---|
Logistic Weight | 917 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-2RSR |
Material | Steel |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days