Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6209F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6209F605, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
6209F605
rubix:
204A9675
ean:
3413521372186
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6209F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.16
excl. VAT
/
Each
£
32.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6303.EEC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6003-2Z-C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6006FT150ZZ, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6312ZZ, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 62304-A-2RSR, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6310-C-M-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 61910-2RZ, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6222-M-J20AA-C4, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing Timken 6001-2RS-C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF E2.626-2Z/C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing FAG 6322-J20AA-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 16036, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6215-2RS1/HC5C3WT, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing Timken 6220-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6002-C-2Z>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm