Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x52x52 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623..-A-2RSR |
Material | Steel |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 15940 N |
In stock: Next day delivery