Deep groove ball bearing SNR 6303EEC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6303.EEC3
See technical informationReferences
SNR:6303EEC3
Rubix:205A0158
Manufacturer :6303EEC3
EAN:3413520141486



Product details : SNR 6303EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Delivery usually within ( 3 ) days
