Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6214F604 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6214F604, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR
References
snr:
6214F604
rubix:
204A9835
ean:
3413521391521
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6214F604 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.62
excl. VAT
/
Each
£
117.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6314-2Z/VA208, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6202-2RSLTN9/C3VT105, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 61902>N, Width: 7 mm
Deep groove ball bearing NTN 6305 ZZ/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6203-RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6905LLUC3/2AS, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6003-2RSHNR, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK E6, Width: 7 mm | Inner diameter: 6 mm
Deep groove ball bearing NSK 6015ZZ, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6206-2RS2/C4WT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6204/C5, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6214/C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing PTN S61803-2RS, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF W 6002-2Z, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm