Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 27,4 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 50000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 2800 N |
Basic dynamic load, radial - Cr | 4880 N |
In stock: Next day delivery