Deep groove ball bearing FAG 61902>N, Width: 7 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:61902>N
Rubix:274A6774
Manufacturer :0670369100000
EAN:4064328074415

Product details : FAG 61902N DEEP GROOVE BALL BEARING
Deep groove ball bearing 619, single row, steel sheet metal cage
Technical specifications
Attributes
| Width | 7 mm |
|---|---|
| Sealing | open |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 2250 N |
| Basic dynamic load, radial - Cr | 4330 N |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ 10 pieces
£ 75.00 incl. VAT
- Delivery usually within ( 7 ) days
