Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 609EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 609EEC3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep groove ball bearing SNR
References
snr:
609EEC3
rubix:
204A9342
ean:
3413521622816
Technical specifications
Inner diameter
9
mm
Outer diameter
24
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 609EEC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
9
mm
Outer diameter
24
mm
Width
7
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.02
excl. VAT
/
Each
£
2.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6206.HT200, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6215ZZNR/2AS, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF RLS 6, Outer diameter: 47.625 mm | Width: 14.288 mm | Inner diameter: 19.05 mm
Deep groove ball bearing FAG 6009-TB-P6-C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6314-2RSR-C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6208-C4, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6022-2RS, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 6006.EE, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6206-2RSH/VA947, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 16014-C3, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6010.NR, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6008-ZZ, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6210DDUC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 16003, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6216-RSR, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm