Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 625EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 625EEC3, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing SNR
References
snr:
625EEC3
rubix:
205A0042
ean:
3413521631948
Technical specifications
Inner diameter
5
mm
Outer diameter
16
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 625EEC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
5
mm
Outer diameter
16
mm
Width
5
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6306NRC3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6306-MA-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6010-2RS1/C3GJN, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 61914-2RZ, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 61810-2RSR-Y, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6207-Z/C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6221CM, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6003-2RSLTN9/C3VT162, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6030ZZ, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 62311-2RS1, Outer diameter: 120 mm | Width: 43 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6018-2Z, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6212ZZC3/5K, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6300, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6315-Z/C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm