Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
6306NRC3 BEARING
Deep groove ball bearing NSK 6306NRC3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK
References
nsk:
6306NRC3
rubix:
226A8564
manufacturer :
6306NRC3 N
ean:
00029176024160
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : 6306NRC3 BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.11
excl. VAT
/
Each
£
9.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF W 6007-2Z, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6318-M-J20AA-C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SNR 6305NRZZ, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6209-2RS1/C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6311-2ZNR, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6019C4, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6318-2RS, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 61705-2RSR-HLC, Outer diameter: 32 mm | Width: 4 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6203.EEC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6308NRC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6904ZZ/5K, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken 6210-2RS, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6038-M-C4, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF 61905-2RS1/W64, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6014-2Z/C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm