Deep groove ball bearing FAG 6306-MA-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm


Deep groove ball bearing

References
fag:6306-MA-C3
rubix:217A6893
manufacturer :0191088180030
ean:4012801073066
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : FAG 6306-MA-C3:FAG DEEP GROOVE BALL BEARING


Deep groove ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x72x72 mm
Logistic Weight417 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
SealingOpen
Bearing ClearanceC3
Series63
MaterialSteel
CageBrass
Show UNSPSC/ECL@SS
£ 88.26 excl. VAT
/ Each
£ 105.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories