Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR AB40320 AGRICULTURAL BEARING
Deep groove ball bearing SNR AB40320, Outer diameter: 72 mm | Width: 13 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR
References
snr:
AB40320
rubix:
394A6402
ean:
3413520209971
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AB40320 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
72
mm
Width
13
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.68
excl. VAT
/
Each
£
87.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 61901-2Z-HLC, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6207-2RSR-N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6307DU, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing PTN 61814-2Z, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6206-2RS-C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing SKF 6307-2Z/C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6908ZZ/5K, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6316-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing Timken 6219-2Z/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6003.EE, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6004-2Z/VA201, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6304-Z/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6009/W64, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6315C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm