Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x24x24 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2Z |
Material | Steel |
Reference speed | 23300 rpm |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 1460 N |
Basic dynamic load, radial - Cr | 2890 N |
In stock: Next day delivery