Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 31315A TAPERED ROLLER BEARING
Tapered roller bearing SNR 31315A, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing SNR
References
snr:
31315A
rubix:
394A7209
ean:
3413522078230
Technical specifications
Inner diameter
75
mm
Outer diameter
160
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 31315A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
160
mm
Width
40
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.97
excl. VAT
/
Each
£
121.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM300848, Outer diameter: 67.98 mm | Inner diameter: 41.275 mm | Width: 17.5 mm
Tapered roller bearing Timken 565-90016, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 81.026 mm
Tapered roller bearing Timken 357-90089, Outer diameter: 90.17 mm | Inner diameter: 39.878 mm | Width: 50.8 mm
Tapered roller bearing Timken NA 483SW-90270
Tapered roller bearing Timken HM 914545/HM914510
Tapered roller bearing NTN 4T-JM515649/JM515610PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 35 mm
Tapered roller bearing NTN 4T-354X, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 17.462 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing SKF 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken 34275, Inner diameter: 70 mm
Tapered roller bearing Timken 22168DA
Tapered roller bearing Timken LM 67048-90910
Tapered roller bearing Timken 33821DC
Tapered roller bearing Timken 643/632, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken 32326DF, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 197.5 mm