Tapered Roller Bearing Double Cup Assembly
Inner diameter | 39.878 mm |
---|---|
Outer diameter | 90.17 mm |
Width | 50.8 mm |
Logistics dimensions (L x W x H) | 50,8x90,17x90,17 mm |
---|---|
Logistic Weight | 1508 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 39.878 mm |
Outer diameter | 90.17 mm |
Width | 50.8 mm |
Usually arrives within 14 working days