Tapered roller bearing Timken LM300848, Outer diameter: 67.98 mm | Inner diameter: 41.275 mm | Width: 17.5 mm
Timken Tapered Roller Bearing LM300800
See technical informationReferences
Timken:LM300848
Rubix:106A5567
Manufacturer :100148737
EAN:0053893591636


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 67.98 mm |
| Width | 17.5 mm |
Product details : TIMKEN LM300848-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 148,8 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 67.98 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 37.29 excl. VAT
/ Each
£ 44.75 incl. VAT
- Usually arrives within 14 working days




