References
SNR:21312VK
Rubix:204A4638
EAN:3413520079345



Product details : SNR 21312VK SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 31 mm |
| Weight | 1.986 kg |
| Reference speed | 4700 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 192000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 86.18 excl. VAT
/ Each
£ 103.42 incl. VAT
- Usually arrives within 14 working days
